N/R LS TSHRT MST WCK ORG M
N/R LS TSHRT MST WCK ORG M
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- Does NOT meet ANSI/ISEA 107 requirements
- Clothing Size:
- M
- Color Finish Name:
- Hi-Viz Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Type:
- RST21NPOSM
- UPC:
- 674326243139
- Weight:
- 0.4219