This product requires certification to purchase.

NRR 33 Polyurethane and Foam Corded Earplug in Hi-Viz Green

Radians

NRR 33 Polyurethane and Foam Corded Earplug in Hi-Viz Green

  • Fast #
  • Part #MMRRFP91
  • Item #5085842
  • Manufacturer Part #FP91
5 out of 5 Customer Rating
Brand image
Radians

NRR 33 Polyurethane and Foam Corded Earplug in Hi-Viz Green

  • Fast #
  • Part #MMRRFP91
  • Item #5085842
  • Manufacturer Part #FP91
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • PVC Dielectric Cord
  • Tapered Bullet Shape Offers a comfortable fit for virtually any ear canal
  • Extremely Soft Foam Plug Provides a comfortable seal without pressure
  • Tapered Bullet Shape
  • Offers a comfortable fit for virtually any ear canal
  • Extremely Soft Foam Plug
  • Provides a comfortable, low-pressure fit
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Decibel Rating (dB):
33 dB
Height:
4-1/5
Length:
8-2/5
Material:
Plastic
Material Type:
Polyurethane
Noise Reduction Rating:
33
Reusable:
No
Width:
7-4/5