Polycarbonate Black and Red Frame Safety Glass with Clear and Anti-fog Lens
Obliterator™ IQ - Iquity™ Polycarbonate Black and Red Frame Safety Glass with Clear and Anti-fog Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- IQuity™ intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings
- Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings
- Water washable up to 20 times more than hydrophobic anti-fog glasses
- Removable foam lining protects against dust and debris
- Protective polycarbonate lens provides impact resistance
- Elastic head strap with clip attachment provides a comfortable, easily adjustable fit
- Rubber nosepiece for added comfort
- Available in two lens styles
- Exceeds ANSI Z87.1+ standards
Specifications
- CE Approved:
- No
- Collection:
- Obliterator™ IQ - Iquity™
- Glasses Frame Color:
- Black, Red
- Glasses Lens Color:
- Anti-fog, Clear
- Material:
- Foam, Plastic, Rubber
- Material Type:
- Elastic, Polycarbonate
- Weight:
- 2.57 lb