OTG (Over-The Glasses) Protective Eyewear Black Frame Smoke Lens
Sheath™ OTG (Over-The Glasses) Protective Eyewear Black Frame Smoke Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Telescoping temples for a customized and comfortable fit
- Ratcheting temples provide lens angle adjustment
- Designed to fit over most prescription glasses
- Polycarbonate lens provides impact resistance with a single protective lens design
- Provides 99.9% UVA/UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Sheath™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Height:
- 2-1/2
- Length:
- 6
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 674326237176
- Weight:
- 0.075
- Width:
- 2-1/2