Safety Glasses in Clear
Passage™ Safety Glasses in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Lightweight frame provides a comfortable fit.
- Flexible temples with rubber temple pads for a comfortable, non-slip fit.
- Seamless one piece design.
- Polycarbonate lens provides impact resistance.
- Meets ANSI Z87.1 standards.
- Provides 99.9% protection against harmful UV rays.
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Collection:
- Passage™
- Color Finish Name:
- Clear
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Height:
- 2
- Length:
- 7
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 674326288734
- Weight:
- 0.0593
- Width:
- 3