This product requires certification to purchase.

Plastic Disposable Ear Plugs in Blue

Radians

Plastic Disposable Ear Plugs in Blue

  • Fast #
  • Part #RCEP001B
  • Item #5085859
  • Manufacturer Part #CEP001-B
4.7 out of 5 Customer Rating
Brand image
Radians

Plastic Disposable Ear Plugs in Blue

  • Fast #
  • Part #RCEP001B
  • Item #5085859
  • Manufacturer Part #CEP001-B
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Radians Custom Molded earplugs are an easy and do-it-yourself kit
  • Molds in 10 minutes
  • Soft, permanent custom fit
  • No mess
  • Simple, easy to follow instructions
  • Safe, non toxic and hypo-allergenic silicone
  • Long lasting and washable
  • Made in the USA
  • NRR 26 dB
  • Requires Certification

Specifications

Color Finish Name:
Blue
Height:
2/5
Length:
3-2/5
Material:
Plastic
Material Type:
Poly
Noise Reduction Rating:
26
Reusable:
No
UPC:
674326231723
Width:
2-3/10