Plastic Disposable Ear Plugs in Tan
Plastic Disposable Ear Plugs in Tan
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Radians Custom Molded earplugs are an easy and do-it-yourself kit
- Molds in 10 minutes
- Soft, permanent custom fit
- No mess
- Simple, easy to follow instructions
- Safe, non toxic and hypo-allergenic silicone
- Long lasting and washable
- Made in the USA
- NRR 26 dB
Specifications
- Color Finish Name:
- Tan
- Height:
- 2/5
- Length:
- 3-2/5
- Material:
- Plastic
- Material Type:
- Poly
- Noise Reduction Rating:
- 26
- Reusable:
- No
- Width:
- 2-3/10