This product requires certification to purchase.

Polycarbonate Frame Safety Glasses with Indoor and Outdoor Lens

Radians

Rad-Sequel™ Polycarbonate Frame Safety Glasses with Indoor and Outdoor Lens

  • Fast #
  • Part #RRS190
  • Item #7219766
  • Manufacturer Part #RS1-90
5 out of 5 Customer Rating
Brand image
Radians

Rad-Sequel™ Polycarbonate Frame Safety Glasses with Indoor and Outdoor Lens

  • Fast #
  • Part #RRS190
  • Item #7219766
  • Manufacturer Part #RS1-90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rubber tipped temples provide a secure fit
  • Soft, rubber nose piece provides all day comfort
  • Polycarbonate lens provides impact resistance
  • Protective lens provide 99.9% UVA/UVB protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
Collection:
Rad-Sequel™
Glasses Frame Color:
Indoor/Outdoor
Glasses Lens Color:
Indoor/Outdoor
Height:
1-1/2
Length:
6-1/2
Material:
Plastic, Rubber
Material Type:
Polycarbonate
UPC:
674326222776
Weight:
0.0531
Width:
2