Plastic Hard Hat in Hi-Viz Green
Quartz™ Plastic Hard Hat in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Quartz™ full brim hard hat is a favorite within the industry for its extra protection from sun glare and rain
- The granite™ cap style hard hat is an industry standard
- Both feature the latest in comfort and protection
- These hard hats have a well-balanced high density polyethylene shell
- Pillowed brow pad
- Nape cushion on ratchet system
- Nylon crown strap suspensions
- Vertical height adjustment
- Universal accessory slots
- Replaceable 6-point ratchet suspension system
Documents
Specifications
- ANSI:
- ANSI Z89.1 2003 Type 1 Class G and E
- Collection:
- Quartz™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 3-1/2
- Length:
- 7-3/10
- Material:
- Plastic
- Material Type:
- Nylon, Polyethylene
- UPC:
- 674326251318
- Weight:
- 1.06
- Width:
- 7-3/10