Safety Glasses Black Frame with Clear Anti-Fog Lens
Rad-Apocalypse™ Safety Glasses Black Frame with Clear Anti-Fog Lens
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- New, improved soft rubber temples with flared ends
- Neck cord included
- Coated protective lens
- Protective lens provide 99.9% UVA/UVB protection
- Safety Glasses meet ANSI Z87.1+ standards
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Rad-Apocalypse™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Anti-fog, Clear
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 674326221441
- Weight:
- 0.0719 lb