Safety Glasses Black Frame with Indoor and Outdoor Lens
Rad-Apocalypse™ Safety Glasses Black Frame with Indoor and Outdoor Lens
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- New, improved soft rubber temples with flared ends
- Neck cord included
- Coated protective lens
- Protective lens provide 99.9% UVA/UVB protection
- Safety glass meet ANSI Z87.1+ standards
- Rubber nosepiece provides a comfortable fit
- Polycarbonate lens provides impact resistance
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1+
- CE Approved:
- No
- Collection:
- Rad-Apocalypse™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Indoor/Outdoor
- Height:
- 1-1/2
- Length:
- 6
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 674326221472
- Weight:
- 0.075
- Width:
- 4