This product requires certification to purchase.

Rad-Atac Clear AF

Radians

Rad-Atac Clear AF

  • Fast #
  • Part #RAT111
  • Item #7219216
  • Manufacturer Part #AT1-11
4.5 out of 5 Customer Rating
Brand image
Radians

Rad-Atac Clear AF

  • Fast #
  • Part #RAT111
  • Item #7219216
  • Manufacturer Part #AT1-11
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soft, non-slip rubber tipped temples
  • Wraparound single lens with integrated nose piece
  • Polycarbonate protective lens provides impact resistance
  • Safety glass meets ANSI Z87.1+ standards
  • Lens provides 99.9% UV protection
  • Rad-Atac™ Low IR* has a 1.7 IR Filter Lens which protects against accidental welders flash burn
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Z87.1+
Color Finish Name:
Clear
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear AF
Height:
1-1/2 in
Length:
6 in
Material:
Plastic
Material Type:
Polycarbonate
Type:
RAT111
UPC:
674326216836
Weight:
0.0562 lb
Width:
3 in