Class 3 Hooded Pullover Sweatshirt Hi-Viz Green 3XL
Radwear™ Class 3 Hooded Pullover Sweatshirt Hi-Viz Green 3XL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Black elastic knit waistband and cuffs
- 2 in silver reflective material tape
- Two lower pouch pockets
- Birds-eye mesh lined hood with
- Adjustable pull cords
- Low pilling fleece
- 25 Wash max
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI 107 2015, ANSI Class 3, ANSI Type R
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- 3XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green, Black
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Sweatshirt, Hooded, Long Sleeve, Pullover
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326322063
- Weight:
- 1.55