CLASS 3 LONG SLEEVE BLK/GRN
Radwear™ CLASS 3 LONG SLEEVE BLK/GRN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Max-Dri™ Moisture Wicking Mesh Technology.
- 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe on Torso, 2 Stripes on Sleeves.
- Pockets: 1 Upper Left Front.
- Materials: 100% Wicking Polyester Mesh.
- Color Blocking at Base and Bottom of Sleeves.
- 25 Wash Max.
- Meets ANSI/ISEA 107 Standards.
- Meets ANSI/ISEA 107-2015 Standards.
- Sizes: M, L, XL, 2X, 3X, 4X, 5X.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- Clothing Size:
- 4X
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 1
- Length:
- 11
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Long Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- RRST21B3PGS4X
- UPC:
- 674326289403
- Weight:
- 0.5
- Width:
- 9-3/5