Radians
Radwear™ L Size Polyester Birdseye Mesh Moisture Wicking T-shirt in Hi-Viz Green
Part #RST122PGSL | Item #7220514
Clothing Size:
How to get it:
Product Details
- Double, birds-eye mesh maximize airflow to quickly dry moisture
- 1 Upper Left Chest Pocket
- 100% Wicking polyester mesh
- Collar with 2 button
- 25 Wash max
- Meets class 2 ANSI/ISEA 107-2010 standards
Documents
Specifications
ANSI Specifications: ANSI 107
Application: Construction, Industrial, Safety
Clothing Size: L
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Height: 1 in
Length: 10 in
Material: Plastic
Material Type: Polyester Mesh
Quick Release: No
Reusable: Yes
Weight: 0.51
Width: 9-1/2 in
-
Starting at $25.92
-
Starting at $48.78
-
Starting at $80.75
-
Starting at $48.78
-
Starting at $14.69
-
Starting at $17.51
-
Starting at $7.65
-
Call for Pricing