L Size Polyester Birdseye Mesh Moisture Wicking T-shirt in Hi-Viz Orange
Radwear™ L Size Polyester Birdseye Mesh Moisture Wicking T-shirt in Hi-Viz Orange
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Max-Dri™ moisture wicking mesh technology
- Durable 2" heat transfer reflective tape, 1 horizontal stripe
- 1 upper left front pocket
- Collar with two buttons
- Made of 100 percentage wicking polyester birds-eye mesh
- ANSI/SEA 107-2015 Type R Class 3
Specifications
- ANSI:
- ANSI/ISEA 107 2010 Class 2
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- L
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 2-1/2 in
- Length:
- 10 in
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326254067
- Weight:
- 0.49 lb
- Width:
- 9 in