This product requires certification to purchase.

L Size Polyester Sweatshirt with Zipper in Hi-Viz Green

Radians

Radwear™ L Size Polyester Sweatshirt with Zipper in Hi-Viz Green

  • Fast #
  • Part #RSJ01B3ZGSL
  • Item #7628188
  • Manufacturer Part #SJ01B-3ZGS-L
4.7 out of 5 Customer Rating
Brand image
Radians

Radwear™ L Size Polyester Sweatshirt with Zipper in Hi-Viz Green

  • Fast #
  • Part #RSJ01B3ZGSL
  • Item #7628188
  • Manufacturer Part #SJ01B-3ZGS-L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Durango, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Black elastic knit waistband and cuffs.
  • Low Piling Polyester fleece material.
  • Color blocking at the bottom.
  • 2” silver reflective tape.
  • Full front zipper closure.
  • Two lower pouch pockets.
  • Hood with adjustable pull cords.
  • Custom imprinting available on left chest and back center.
  • 25 Wash Max.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 107 2015, ANSI Type R Class 3
Application:
Road
Clothing Size:
L
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green, Black
Height:
2 in
Length:
15-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Sweatshirt, Zipper
Quick Release:
No
Reusable:
Yes
UPC:
674326321714
Weight:
1.55 lb
Width:
13 in