Radwear™ L Size Twill and Polyester Surveyor Vest in Hi-Viz Orange

Part #RSV622ZOTL  |  Item #7220772

$20.94 EACH

Clothing Size:

L

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Radians SV62 Type R Class 2 Surveyor Heavy Duty Safety Vest with Solid Twill Material has reflective stripes on contrasting trim to make workers much more noticeable in low light and broad daylight
  • Heavy duty 100% solid twill material for improved durability
  • Zipper closure
  • Contrasting trim detail
  • Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower
  • Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight
  • Mic tab on both shoulders
  • ANSI/SEA 107-2015 Type R Class 2

Specifications

ANSI Specifications: ANSI/ISEA 107 2015 Class 2

Application: Safety

Clothing Size: L

Collection: Radwear™

Color Finish: Hi-Viz Orange

Height: 1-1/5 in

Length: 11-1/5 in

Material: Plastic, Twill

Material Type: Polyester

Quick Release: No

Reusable: Yes

Weight: 0.66

Width: 8-3/5 in