Long Sleeve T-Shirt Class 3 Hi-Viz Green Large
Radwear™ Long Sleeve T-Shirt Class 3 Hi-Viz Green Large
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double, birds-eye mesh maximize airflow to quickly dry moisture
- 2 in Premium heat transferred, stretchable reflective tape
- 1 Horizontal stripe
- 1 Upper left chest pocket
- 100% Wicking polyester mesh
- 25 Wash max
- Meets class 3 ANSI/ISEA 107-2010 standards
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- L
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-2/5 in
- Length:
- 9-3/5 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Long Sleeve T-Shirt
- Reusable:
- No
- UPC:
- 674326242057
- Weight:
- 0.58 lb
- Width:
- 8-4/5 in