M Size 300D and Oxford Polyester Bomber Jacket in Hi-Viz Green and Black
Radwear™ M Size 300D and Oxford Polyester Bomber Jacket in Hi-Viz Green and Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quilted Liner 160g/m2
- Color blocked bottom
- 2" silver reflective tape
- PU coated weather proof 300D oxford polyester shell
- Concealed attached hood
- Elastic waistband and cuffs
- Zippered, lined slash pockets
- 3D flap covered cell phone / radio chest pocket
- Two lower zipper closure lined pockets
- One inside open chest pocket
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Type R Class 3
- Clothing Size:
- M
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 2 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Bomber Jacket
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 1.55 lb
- Width:
- 13 in