This product requires certification to purchase.

M Size Polyester and Oxford Polyester Waterproof Parka in Hi-Viz Green

Radians

Radwear™ M Size Polyester and Oxford Polyester Waterproof Parka in Hi-Viz Green

  • Fast #
  • Part #RSJ410B3XGSM
  • Item #5121894
  • Manufacturer Part #RSJ41-0B3XGSM
3.7 out of 5 Customer Rating
Brand image
Radians

Radwear™ M Size Polyester and Oxford Polyester Waterproof Parka in Hi-Viz Green

  • Fast #
  • Part #RSJ410B3XGSM
  • Item #5121894
  • Manufacturer Part #RSJ41-0B3XGSM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PU Coated Oxford Polyester Weather Proof Shell.
  • Removable Inner Fleece Jacket with Lined Sleeves.
  • 2" Silver Reflective Tape.
  • Mic Tabs on Both Shoulders.
  • Four Lower, Fleece Lined Pockets with Zipper.
  • Fleece Lined Chest Pocket.
  • Hidden Inside Side Pocket.
  • Two Large Inside Pockets.
  • Concealed Attached Hood.
  • D-Ring Pass Through on Back for Fall Protection.
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 107 2015, ANSI Type R Class 3
Clothing Size:
M
Coating:
DWR
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
3 in
Length:
17 in
Material:
Plastic
Material Type:
Polyester, Oxford Polyester, 300D
Product Type:
Waterproof Parka
Quick Release:
No
Reusable:
Yes
Weight:
4 lb
Width:
12-1/2 in