Radwear™ M Size Polyester Grommet Safety Vest with Zipper Closure in Hi-Viz Green

Part #RSV59Z2ZGDM  |  Item #7219797

$32.12 EACH

Clothing Size:

M

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest is a heavy duty contractor Surveyor’s vest with zipper closure and large back “plan” pocket
  • Built with rugged ANSI 107 Hi-Viz material, reinforced wear points, and long-wearing web reinforcement along outer edges
  • Mesh upper, front and back, for breathability and comfort
  • Pockets in tough woven solid twill fabric provide maximum durability
  • Grommets at neck for tool keepers/lanyards
  • Silver 2” Class 2 glass bead reflective tape
  • Two layer back pocket the width of the entire back of vest with zipper closure on both sides
  • Pocket opening the length of the side of the vest from bottom to arm pit
  • ANSI/SEA 107-2015 Type R Class 2

Specifications

ANSI Specifications: ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015

Clothing Size: M

Collection: Radwear™

Color Finish: Hi-Viz Green

Height: 1-3/5 in

Length: 11-1/5 in

Material: Mesh, Plastic, Woven Fabric

Material Type: Polyester

Quick Release: No

Reusable: Yes

Width: 8-3/5 in