M Size Polyester Safety Vest in Hi-Viz Green
Radwear™ M Size Polyester Safety Vest in Hi-Viz Green
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy webbing reinforced edging
- Snap closures and left chest mic tab
- 2 in glass bead reflective tape
- 9 Pockets includes tablet pocket, plan pocket and large cell/radio pocket with clear ID badge holder
- Grommets at Neck for tool tethers
- 100% Polyester mesh front & back with solid knit pockets
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- M
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-3/5 in
- Length:
- 10-3/5 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Surveyor Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326236551
- Weight:
- 0.79 lb
- Width:
- 8-4/5 in