M Size Polyester Safety Vest in Hi-Viz Orange
Radwear™ M Size Polyester Safety Vest in Hi-Viz Orange
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Very functional pocket configuration so you can carry the tools you need to do your job
- 8 Pockets
- Zipper closure
- 2 in Silver reflective tape
- 1 Horizontal stripe
- Contrasting trim detail
- Mic tab on both shoulders
- 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
- 25 Wash max
Documents
Specifications
- ANSI:
- ANSI 107 2020 Class 3
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- M
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 1-4/5 in
- Length:
- 8-4/5 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326233741
- Weight:
- 0.69 lb
- Width:
- 8-4/5 in