M Size Polyester T-Shirt in Hi-Viz Green and Black
Radwear™ M Size Polyester T-Shirt in Hi-Viz Green and Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Max-Dri™ Moisture Wicking Mesh Technology.
- 2 in Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe on Torso, 2 Stripes on Sleeves.
- Pockets: 1 Upper Left Front.
- Materials: 100% Wicking Polyester Mesh.
- Color Blocking at Base and Bottom of Sleeves.
- 25 Wash Max.
- Meets ANSI/ISEA 107 Standards.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Construction
- CSA Certified:
- No
- Clothing Size:
- M
- Collection:
- Radwear™
- Color Finish Name:
- High Visibility Green, Black
- Height:
- 1 in
- Length:
- 11 in
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester
- Product Type:
- Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.5 lb
- Width:
- 9-3/5 in