Radians
Radwear™ M/L Size Polyester and Elastic Safety Pant in Hi-Viz Green
Part #RSP41EPGSML | Item #7219681
Clothing Size:
M/LHow to get it:
Product Details
- 2 in silver tape reflective material, 2 horizontal stripes per leg
- Slash through pockets
- Full elastic waist
- Lower leg cuff snap
- 300 Denier
- Meets ANSI/ISEA 107-2010 Standards
Documents
Specifications
ANSI Specifications: ANSI 107
Clothing Size: M/L
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Height: 1-3/5 in
Length: 10 in
Material: Plastic
Material Type: Polyester
Quick Release: No
Reusable: Yes
Weight: 0.9312
Width: 8-3/5 in
-
Starting at $25.92
-
Starting at $48.78
-
Starting at $80.75
-
Starting at $48.78
-
Starting at $14.69
-
Starting at $17.51
-
Starting at $7.65
-
Call for Pricing