This product requires certification to purchase.

S Size Safety Vest with Zipper in Hi-Viz Green

Radians

Radwear™ S Size Safety Vest with Zipper in Hi-Viz Green

  • Fast #
  • Part #RSV2ZGMS
  • Item #4479395
  • Manufacturer Part #SV2ZGMS
5 out of 5 Customer Rating
Brand image
Radians

Radwear™ S Size Safety Vest with Zipper in Hi-Viz Green

  • Fast #
  • Part #RSV2ZGMS
  • Item #4479395
  • Manufacturer Part #SV2ZGMS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compliant protection at an economical price
  • Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
  • Zipper closure
  • 2 in Silver tape reflective material
  • 1 Horizontal stripe
  • 1 Upper left front chest pocket and 1 lower right inside pocket
  • 100% Polyester mesh
  • 25 Wash max
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2020 Type R Class 2
Application:
Industrial, Construction, Safety
Clothing Size:
S
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
1-1/2 in
Length:
15 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Safety Vest
Reusable:
Yes
UPC:
674326250120
Weight:
0.318 lb
Width:
9-1/2 in