Size M Plastic, Spandex and Synthetic Leather All Purpose and Construction Reusable Gloves in Hi-Viz Green and Grey
Radwear® Silver Series™ Size M Plastic, Spandex and Synthetic Leather All Purpose and Construction Reusable Gloves in Hi-Viz Green and Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Radwear® Silver Series™ hi-viz utility glove
- Synthetic hi-viz utility glove with reflective tape to provide extra visibility in day or night time conditions
- The padded double layer palm, reflective pull strap and reinforced finger tips provides added protection and durability
- Reinforced reflective fingertips provide added visibility and durability
- Padded double layer synthetic palm
- Reflective prismatic pull strap
- Open cuff design provides an easy, slip-on fit
Documents
Specifications
- ANSI:
- ANSI 107, ANSI S3.19 1974
- Collection:
- Radwear® Silver Series™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- All Purpose, Construction, High Visibility, Traffic Control, Utility
- Height:
- 23/25
- Length:
- 12-1/2
- Material:
- Plastic, Synthetic Fiber, Synthetic Leather
- Material Type:
- Polyester, Spandex
- Reusable:
- Yes
- Width:
- 4