This product requires certification to purchase.

Size XXL Plastic, Spandex and Synthetic Leather All Purpose and Construction Reusable Gloves in Hi-Viz Green and Grey

Radians

Radwear® Silver Series™ Size XXL Plastic, Spandex and Synthetic Leather All Purpose and Construction Reusable Gloves in Hi-Viz Green and Grey

  • Fast #
  • Part #MMRRRWG100XXL
  • Item #4806783
  • Manufacturer Part #RWG100XXL
3.3 out of 5 Customer Rating
Brand image
Radians

Radwear® Silver Series™ Size XXL Plastic, Spandex and Synthetic Leather All Purpose and Construction Reusable Gloves in Hi-Viz Green and Grey

  • Fast #
  • Part #MMRRRWG100XXL
  • Item #4806783
  • Manufacturer Part #RWG100XXL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Radwear® Silver Series™ hi-viz utility glove
  • Synthetic hi-viz utility glove with reflective tape to provide extra visibility in day or night time conditions
  • The padded double layer palm, reflective pull strap and reinforced finger tips provides added protection and durability
  • Open cuff design provides an easy, slip-on fit
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107, ANSI S3.19 1974
Collection:
Radwear® Silver Series™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green
Disposable:
No
Glove Size:
XXL
Glove Type:
All Purpose, Construction, High Visibility, Traffic Control, Utility
Height:
18/25 in
Length:
12 in
Material:
Plastic, Synthetic Fiber, Synthetic Leather
Material Type:
Polyester, Spandex
Reusable:
Yes
Width:
4-1/2 in