Size M Bomber Jacket in Hi-Viz Orange with Black
Radwear® Size M Bomber Jacket in Hi-Viz Orange with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zip out removable fleece liner with lined sleeves
- 2 in silver reflective tape
- PU coated weather resistant polyester shell
- Concealed attached hood
- Black knit waistband & cuffs
- Zippered fleece lined slash pockets
- Cell phone/radio chest pocket
- Two inside fleece pockets, two left sleeve pencil pockets
- Two left sleeve pencil pockets
- Mic tabs on both shoulders
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 3
- Application:
- Safety
- Clothing Size:
- M
- Coating:
- Polyurethane
- Collection:
- Radwear®
- Color Finish Name:
- Hi-Viz Orange, Black
- Height:
- 4
- Length:
- 14-1/2
- Material:
- Fleece, Plastic
- Material Type:
- Polyester
- Product Type:
- Bomber Jacket
- Reusable:
- Yes
- UPC:
- 674326274782
- Weight:
- 2.8
- Width:
- 11