Size XL Safety Vest in Hi-Viz Orange
Radwear® Size XL Safety Vest in Hi-Viz Orange
Product Details
Product Details
- Zipper closure
- Woven fabric bias tape & heavy black webbing reinforcement
- Pockets front: large radio/cell phone with clear badge holder, split pencil/tablet, 2 EA full With flap cover Inside: 2 EA lower full width, flap covered chest Back: plan pocket (across the entire back)
- Silver 2" class 2 glass bead reflective tape
- Grommets at neck for tool keepers/lanyards
- Materials: 100% polyester mesh & 100% polyester solid twill (pockets)
- Two layer back pocket the width of the entire back of vest with zipper closure on both sides
- Pocket opening the length of the side of the vest from bottom to arm pit
- Meets ANSI/ISEA 107 standards
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 2
- Clothing Size:
- XL
- Collection:
- Radwear®
- Color Finish Name:
- Hi-Viz Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Vest
- Reusable:
- Yes
- Weight:
- 0.84 lb