Radians
Radwear™ S/M Size Polyester Safety Vest in Hi-Viz Orange
Part #RSV7E2ZOMSM | Item #7220486
Clothing Size:
S/MHow to get it:
Product Details
- These vests are intended for warm weather situations where workers need enhanced functional pockets
- 100% polyester mesh front, 100% polyester mesh back
- Zipper closure
- 2” silver tape reflective material 1 horizontal stripe
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets, 1 inside flashlight pocket
- Mic tabs on both shoulders
- Black trim detail
- ANSI/SEA 107-2015 Type R Class 2
Specifications
ANSI Specifications: ANSI/ISEA 107 2015 Class 2
Clothing Size: S/M
Collection: Radwear™
Color Finish: Hi-Viz Orange
Height: 1 in
Length: 12 in
Material: Mesh, Plastic
Material Type: Polyester
Quick Release: No
Reusable: Yes
Weight: 0.46
Width: 9 in
-
Call for Pricing
-
Starting at $48.78
-
Starting at $14.46
-
Starting at $17.51
-
Starting at $30.45
-
Starting at $24.10
-
Starting at $36.20
-
Starting at $26.04
-
Starting at $25.92