Surveyor Heavy Duty Solid Twill Safety Vest Class 2 Hi-Viz Green Large
Radwear™ Surveyor Heavy Duty Solid Twill Safety Vest Class 2 Hi-Viz Green Large
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Radians SV62 Type R Class 2 Surveyor Heavy Duty Safety Vest with Solid Twill Material has reflective stripes on contrasting trim to make workers much more noticeable in low light and broad daylight
- Heavy duty 100% solid twill material for improved durability
- Zipper closure
- Contrasting trim detail
- Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower
- Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight
- Mic tab on both shoulders
- ANSI/SEA 107-2015 Type R Class 2
Specifications
- ANSI:
- ANSI/ISEA 107 2020 Type R Class 2
- Application:
- Safety
- Clothing Size:
- L
- Coating:
- Polyester
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1
- Length:
- 12-1/5
- Material:
- Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- UPC:
- 674326236490
- Weight:
- 0.64
- Width:
- 9