XL Size Mesh Vest in Hi-Viz Orange
Radwear™ XL Size Mesh Vest in Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compliant protection at an economical price
- Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
- Zipper closure
- 2 in Silver tape reflective material
- 1 Horizontal stripe
- 1 Upper left front chest pocket and 1 lower right inside pocket
- 100% Polyester mesh
- 25 Wash max
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 1-1/2
- Length:
- 13
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326235455
- Weight:
- 0.4
- Width:
- 9