XL Size Polyester Birdseye Mesh Moisture Wicking T-shirt in Hi-Viz Orange

You last purchased this on
 
Radians

Radwear™ XL Size Polyester Birdseye Mesh Moisture Wicking T-shirt in Hi-Viz Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Radwear™ XL Size Polyester Birdseye Mesh Moisture Wicking T-shirt in Hi-Viz Orange

  • Fast #
  • Part #RST122POSXL
  • Item #7220207
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 Upper Left Chest Pocket
  • 100% Wicking polyester mesh
  • Double, birds-eye mesh maximize airflow to quickly dry moisture
  • Meets class 2 ANSI/ISEA 107-2010 standards
  • 25 Wash max
  • Collar with 2 button
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2010 Class 2
Application:
Industrial, Construction, Safety
Clothing Size:
XL
Collection:
Radwear™
Color Finish Category:
Oranges
Color Finish Name:
Hi-Viz Orange
Height:
1 in
Length:
12-1/2 in
Material:
Birdseye Mesh, Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes
Weight:
0.51 lb
Width:
9-1/2 in