This product requires certification to purchase.

XL Size Polyester Safety Vest in Hi-Viz Green

Radians

Radwear™ XL Size Polyester Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV63GXL
  • Item #7220683
  • Manufacturer Part #SV63GXL
4.5 out of 5 Customer Rating
Brand image
Radians

Radwear™ XL Size Polyester Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV63GXL
  • Item #7220683
  • Manufacturer Part #SV63GXL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Very functional pocket configuration so you can carry the tools you need to do your job
  • 8 Pockets
  • Zipper closure
  • 2 in Silver reflective tape
  • 1 Horizontal stripe
  • Contrasting trim detail
  • Mic tab on both shoulders
  • 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • 25 Wash max
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Application:
Industrial, Construction, Safety
Clothing Size:
XL
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green
Height:
1-1/5 in
Length:
11-2/5 in
Material:
Plastic
Material Type:
Polyester Mesh
Quick Release:
No
Reusable:
Yes
UPC:
674326233697
Weight:
0.76 lb
Width:
8-3/5 in