XL Size Polyester Surveyor Vest in Hi-Viz Green
Radwear™ XL Size Polyester Surveyor Vest in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Radians SV272-2 all mesh vest with contrasting trim is a great combination of value and performance
- The design is simple enough to ensure the vest is competitively priced for high volume applications
- Large pockets ensure you can carry a few more tools while still having your hands free to do your work, including an inside pocket that is large enough for a tablet
- 100% polyester mesh
- Zipper closure
- 2” Silver Reflective Tape
- Contrasting Trim Detail
- Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket
- Mic Tabs on both shoulders
- ANSI/SEA 107-2015 Type R Class 3
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 3/5 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Surveyor Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326306605
- Weight:
- 0.4 lb
- Width:
- 9 in