Radians
Radwear™ XL Size Polyester Sweatshirt with Zipper in Hi-Viz Orange
Part #RSJ01B3ZOSXL | Item #7628172 | Manufacturer Part #SJ01B-3ZOS-XL
Clothing Size:
How to get it:
Product Details
- Full front zipper closure
- Black elastic knit waistband and cuffs
- 2 in Silver Tape Reflective Material
- 1 Horizontal stripe, 2 on sleeves
- 2 Lower pouch pockets
- Birds-Eye mesh lined hood with adjustable pull cords
- Low pilling fleece
- 25 Wash max
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
ANSI Specifications: ANSI 107
Application: Construction, Industrial, Safety
Clothing Size: XL
Collection: Radwear™
Color Finish: Black, Hi-Viz Orange
Color Finish Category: Oranges
Height: 2 in
Length: 15-1/2 in
Material: Plastic
Material Type: Polyester
Product Type: Hooded, Long Sleeve, Sweatshirt
Quick Release: No
Reusable: Yes
Weight: 1.55
Width: 13 in
-
Starting at $25.92
-
Starting at $48.78
-
Starting at $80.75
-
Starting at $48.78
-
Starting at $14.69
-
Starting at $17.51
-
Starting at $7.65
-
Call for Pricing