XL Size Polyester Windbreaker Jacket in Hi-Viz Green and Grey
Radwear™ XL Size Polyester Windbreaker Jacket in Hi-Viz Green and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty #5 zipper closure
- Hemmed elastic sleeves
- Bottom hem adjusted by bungee cord & toggles
- Garment passes AATCC35 rain test
- Two Lower Flap Covered Tablet Pockets, Left Chest Radio Pocket
- Pockets (2 Tone grey side) 2 zippered lower front pockets, 1 vertical zippered chest pocket
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI 107 2015, ANSI Type R Class 2, ANSI Type R Class 3
- Application:
- Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
- Clothing Size:
- XL
- Coating:
- Polyester
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2
- Length:
- 11
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Windbreaker Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326302409
- Weight:
- 0.6
- Width:
- 11