XL Size Reversible Windbreaker with Zip-Off Sleeve
Radwear™ XL Size Reversible Windbreaker with Zip-Off Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Removable, Zippered Sleeves – Converts Jacket to Vest
- Heavy Duty #5 Zipper Closure
- 2” Silver Reflective Tape
- Reflective 1/8” Piping along back insert, yoke seams & zipper
- Hemmed Elastic Sleeves
- Bottom Hem Adjusted by Bungee Cord & Toggles
- Garment Passes AATCC35 Rain Test
- 2” Drop Tail Back
- POCKETS (TWO-TONE GREY SIDE): 2 Zippered Lower Front Pockets, 1 Vertical Zippered Chest Pocket
- POCKETS (HI-VIZ SIDE): 1 Left Chest Radio Pocket with Flap
Specifications
- ANSI:
- ANSI Class 2, ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- XL
- Coating:
- DWR
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester, Oxford Polyester, 300D
- Reusable:
- Yes
- Weight:
- 0.6 lb
- Width:
- 11 in