XL Size Weather Proof Bomber Jacket with Built-In Quilted Liner in Green
Radwear™ XL Size Weather Proof Bomber Jacket with Built-In Quilted Liner in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quilted liner: 160g/m2
- Features 2” silver reflective tape
- Weather proof shell
- Concealed attached hood
- Elastic waistband and cuffs
- Zippered, lined slash pockets
- One inside open chest pocket
- Mic tabs on both shoulders
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Type R Class 3
- Clothing Size:
- XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green, Black
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Bomber Jacket
- Reusable:
- No