XL/XXL Size Polyester Safety Pant in Hi-Viz Green
Radwear™ XL/XXL Size Polyester Safety Pant in Hi-Viz Green
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 in silver tape reflective material with two tone contrasting trim
- 2 Upper slash through pockets
- 2 Back pockets
- Full length zipper on both legs
- Meets ANSI/ISEA 107-2010 Standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2010 Class E
- Clothing Size:
- XL/2XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-4/5 in
- Length:
- 12-2/5 in
- Material:
- Mesh, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326242200
- Weight:
- 0.9344 lb
- Width:
- 8-3/5 in