XXL Size Bomer Safety Jacket in Hi-Viz Green

Radians

Radwear™ XXL Size Bomer Safety Jacket in Hi-Viz Green

Brand image
Radians

Radwear™ XXL Size Bomer Safety Jacket in Hi-Viz Green

  • Part #RSJ110B3ZGS2X
  • Item #5121790
  • Manufacturer Part #SJ110B-3ZGS2X
4.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 32ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 10
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • 2" Silver Reflective Tape
  • PU Coated Weather Resistant Polyester Shell
  • Zip Out Removable Fleece Liner with Lined Sleeves
  • Two Inside Fleece Pockets
  • Zippered Fleece Lined Slash Pockets
  • Cell Phone / Radio Chest Pocket
  • Black Knit Waistband & Cuffs
  • Concealed Attached Hood
  • Mic Tabs on Both Shoulders
  • Two Left Sleeve Pencil Pockets

Documents


Specifications

ANSI:
ANSI Class 3, ANSI Level 2, ANSI Type R, ANSI/ISEA 107 2010
Application:
Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
Clothing Size:
XXL
Coating:
Polyurethane
Collection:
Radwear™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green, Black
Height:
4 in
Length:
16-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Bomber Jacket
Quick Release:
No
Reusable:
Yes
Tool Type:
Jacket
Weight:
3.41 lb
Width:
16-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';