This product requires certification to purchase.

XXL Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Green and Black

Radians

Radwear™ XXL Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Green and Black

  • Fast #
  • Part #RST21B3PGS2X
  • Item #7233800
  • Manufacturer Part #ST21B-3PGS-2X
5 out of 5 Customer Rating
Brand image
Radians

Radwear™ XXL Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Green and Black

  • Fast #
  • Part #RST21B3PGS2X
  • Item #7233800
  • Manufacturer Part #ST21B-3PGS-2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made with an arid Birdseye Mesh allowing for maximum breathability, without compromising durability
  • 2 in Premium heat transferred, stretchable reflective tape
  • 1 Horizontal stripe
  • 1 Upper left chest pocket
  • Color blocking at base and bottom of sleeve
  • 100% Wicking polyester mesh
  • 25 Wash max
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Application:
Industrial, Construction, Safety
Clothing Size:
2XL
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green, Black
Height:
1-2/5
Length:
12
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Long Sleeve T-Shirt
Quick Release:
No
Reusable:
Yes
UPC:
674326289380
Weight:
0.78
Width:
9