XXL Size Polyester Birdseye Mesh Moisture Wicking T-shirt in Hi-Viz Green
Radwear™ XXL Size Polyester Birdseye Mesh Moisture Wicking T-shirt in Hi-Viz Green
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Max-Dri™ moisture wicking mesh technology
- Durable 2" heat transfer reflective tape, 1 horizontal stripe
- 1 upper left front pocket
- Collar with two buttons
- Made of 100 percentage wicking polyester birds-eye mesh
- ANSI/SEA 107-2015 Type R Class 3
Documents
Specifications
- ANSI:
- ANSI Class 2, ANSI Level 2, ANSI/ISEA 107 2010
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- 2XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2 in
- Length:
- 8-3/5 in
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326254012
- Weight:
- 0.57 lb
- Width:
- 8 in