XXL Size Polyester Class 3 2-in-1 Bomber Jacket in Hi-Viz Orange
Radwear™ XXL Size Polyester Class 3 2-in-1 Bomber Jacket in Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zip Out Removable Fleece Liner with Lined Sleeves
- 2" Silver Reflective Tape
- PU Coated Weather Resistant Polyester Shell
- Concealed Attached Hood
- Black Knit Waistband & Cuffs
- Zippered Fleece Lined Slash Pockets
- Cell Phone / Radio Chest Pocket
- Two Inside Fleece Pockets
- Two Left Sleeve Pencil Pockets
- Mic Tabs on Both Shoulders
Specifications
- ANSI:
- ANSI 107 2015, ANSI Class 3, ANSI Type R
- Clothing Size:
- 2XL
- Coating:
- DWR
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange, Black
- Height:
- 4 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Bomber Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326274812
- Weight:
- 3.3 lb
- Width:
- 12-1/2 in