This product requires certification to purchase.

XXL Size Polyester Safety Vest in Hi-Viz Orange

Radians

Radwear™ XXL Size Polyester Safety Vest in Hi-Viz Orange

  • Fast #
  • Part #RSV592ZOD2X
  • Item #7219857
  • Manufacturer Part #SV59-2ZOD-2X
3.6 out of 5 Customer Rating
Brand image
Radians

Radwear™ XXL Size Polyester Safety Vest in Hi-Viz Orange

  • Fast #
  • Part #RSV592ZOD2X
  • Item #7219857
  • Manufacturer Part #SV59-2ZOD-2X
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy webbing reinforced edging
  • Snap closures and left chest mic tab
  • 2 in glass bead reflective tape
  • 9 Pockets includes tablet pocket, plan pocket and large cell/radio pocket with clear ID badge holder
  • Grommets at Neck for tool tethers
  • 100% Polyester mesh front & back with solid knit pockets
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Application:
Industrial, Construction, Safety
Clothing Size:
2XL
Collection:
Radwear™
Color Finish Name:
Hi-Viz Orange
Height:
1-3/5 in
Length:
10-3/5 in
Material:
Plastic
Material Type:
Polyester Mesh
Quick Release:
No
Reusable:
Yes
UPC:
674326236650
Weight:
0.8 lb
Width:
8-4/5 in