XXL Size Polyester Sweatshirt with Zip Liner in Hi-Viz Green

You last purchased this on
 
Radians

Radwear™ XXL Size Polyester Sweatshirt with Zip Liner in Hi-Viz Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Radwear™ XXL Size Polyester Sweatshirt with Zip Liner in Hi-Viz Green

  • Fast #
  • Part #RSJ323ZGS2X
  • Item #7628199
  • Manufacturer Part #SJ32-3ZGS-2X
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color blocking at the bottom conceals dirt
  • The SJ32 can zip into the RW32 Rain Jacket as a liner to provide extra warmth
  • Radians SJ32-3 Type R, Class 3, Long Sleeve Hooded Sweatshirt with zipper closure and removable hood offers superior warmth while keeping you visible
  • Stand up collar
  • 2” silver reflective tape
  • Two lower pouch pockets and left chest vertical zip phone pocket
  • Low Piling Polyester fleece material
  • Black elastic knit cuffs
  • Meets ANSI/ISEA 107-2015 Standards
  • Drop tail back
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2015, ANSI Type R Class 3
Application:
Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
Clothing Size:
XXL
Collection:
Radwear™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green
Height:
1 in
Length:
12-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Sweatshirt
Quick Release:
No
Reusable:
Yes
Weight:
0.98 lb
Width:
10 in