XXL Size Polyester Windbreaker Jacket in Hi-Viz Green and Grey
Radwear™ XXL Size Polyester Windbreaker Jacket in Hi-Viz Green and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Radians SJ07-3ZDS Reversible Windbreaker with Zip-Off Sleeves is an all-purpose, 4-in-1, windbreaker provides superior, cross-seasonal comfort and weather protection
- Reverses from dark, low-profile grey to bright, Hi-Viz yellow
- The zippered sleeves allow the Class 3 Hi-Viz jacket with sleeves to easily convert to a Class 2 Hi-Viz vest without sleeves
- Removable, Zippered Sleeves – Converts Jacket to Vest
- 2” Silver Reflective Tape
- Reflective 1/8” Piping along back insert, yoke seams & zipper
- Bottom Hem Adjusted by Bungee Cord & Toggles
- 2” Drop Tail Back
- Hemmed Elastic Sleeves
- Type R, Class 3 (Class 2), ANSI 107-2015
Documents
Specifications
- ANSI:
- ANSI 107 2015, ANSI Type R Class 2, ANSI Type R Class 3
- Application:
- Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
- Clothing Size:
- 2XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2
- Length:
- 11
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Windbreaker Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326302416
- Weight:
- 0.6
- Width:
- 11