XXL Size Quilted Reversible Jacket with Zip-Off Sleeve
Radwear™ XXL Size Quilted Reversible Jacket with Zip-Off Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Radians SJ510 Quilted Reversible Jacket with Zip-Off Sleeves is an all-purpose, 4-in-1, quilted polyfil ripstop jacket provides superior, cross seasonal comfort and weather protection
- Reverses from dark, low-profile grey to bright, Hi-Viz yellow
- The zippered sleeves allow the Class 3 Hi-Viz jacket with sleeves to easily convert to a Class 2 Hi-Viz vest without sleeves
- Removable, Zippered Sleeves – Converts Jacket to Vest
- Heavy Duty #5 Zipper Closure
- 2” Silver Reflective Tape
- Classic, Universal Fit
- Reflective Zippers
- High-Visibility Yellow & Charcoal Grey
- ANSI/SEA 107-2015 Type R Class 3 / Class 2
Documents
Specifications
- ANSI:
- ANSI Class 2, ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Application:
- Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
- Clothing Size:
- 2XL
- Coating:
- DWR
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2-1/2
- Length:
- 16-1/2
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Weather Jackets, Heavy Duty, Quilted, Reversible Jacket
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Jacket
- UPC:
- 674326290898
- Weight:
- 2.08
- Width:
- 14